2 in. Zinc Plated Hex Slotted Self-Drilling & Tapping Screw
2 in. Zinc Plated Hex Slotted Self-Drilling & Tapping Screw
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contains (75) 8 by 1/2"length, (50) number 8 by 3/4" length, and (40) number 8 by 1"length screws
- Also, (50) number 10 by 1/2" length, (50) number 10 by 3/4" length, (30) number 10 by 1" length
- A drill mounted hex socket provides
Documents
Specifications
- Application:
- Metal
- Coating:
- Zinc Plated
- Head Style:
- Hex
- Length:
- 2 in
- Material:
- Steel
- Screw Head:
- Hex Slotted
- UPC:
- 781002177104