203-2/10 mm x 1/2 in. Zinc Plated Wafer Self-Drilling & Tapping Screw (Pack of 100)
203-2/10 mm x 1/2 in. Zinc Plated Wafer Self-Drilling & Tapping Screw (Pack of 100)
Package Quantity Info:
Pack: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Drills, Tap, Metal
- Coating:
- Zinc Plated
- Drive Type:
- Phillips
- Head Diameter:
- 0.44
- Head Style:
- Hex
- Length:
- 1/2 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 100
- Screw Head:
- Wafer
- Thread Size:
- 203-2/10 mm
- UPC:
- 781002177753