203-2/10 mm x 1-1/4 in. Zinc Plated Wafer Self-Drilling & Tapping Screw (Pack of 5000)
203-2/10 mm x 1-1/4 in. Zinc Plated Wafer Self-Drilling & Tapping Screw (Pack of 5000)
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Steel Studs
- Coating:
- Zinc Plated
- Drive Type:
- Phillips
- Head Diameter:
- 0.44
- Length:
- 1-1/4 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 5000
- Screw Head:
- Wafer
- Thread Size:
- 203-2/10 mm