This product requires certification to purchase.

203-2/10 mm x 1 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 100)

L.H. Dottie

203-2/10 mm x 1 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 100)

  • Fast #
  • Part #DTEKHW81
  • Item #1241316
  • Manufacturer Part #TEKHW81
3.5 out of 5 Customer Rating
Brand image
L.H. Dottie

203-2/10 mm x 1 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 100)

  • Fast #
  • Part #DTEKHW81
  • Item #1241316
  • Manufacturer Part #TEKHW81
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • #8 thread
  • 1/4" hex sixe
  • Zinc plated
  • Requires Certification

Documents


Specifications

Application:
Drills, Tap, Metal
Coating:
Zinc Plated
Head Diameter:
0.348
Head Style:
Hex
Length:
1 in
Material:
Carbon Steel
Package Quantity:
Pack of 100
Screw Head:
Hex Washer Head
Thread Size:
203-2/10 mm
UPC:
781002175100