This product requires certification to purchase.

203-2/10 mm x 1 in. Zinc Plated Wafer Self-Drilling & Tapping Screw (Pack of 100)

L.H. Dottie

203-2/10 mm x 1 in. Zinc Plated Wafer Self-Drilling & Tapping Screw (Pack of 100)

  • Fast #
  • Part #DTEKW81
  • Item #3953429
  • Manufacturer Part #TEKW81
5 out of 5 Customer Rating
Brand image
L.H. Dottie

203-2/10 mm x 1 in. Zinc Plated Wafer Self-Drilling & Tapping Screw (Pack of 100)

  • Fast #
  • Part #DTEKW81
  • Item #3953429
  • Manufacturer Part #TEKW81
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Drills, Tap, Metal
Coating:
Zinc Plated
Drive Type:
Phillips
Head Diameter:
0.44
Head Style:
Hex
Length:
1 in
Material:
Carbon Steel
Package Quantity:
Pack of 100
Screw Head:
Wafer
Thread Size:
203-2/10 mm
UPC:
781002814818