This product requires certification to purchase.

3/4 in. x 10 mm. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 100)

L.H. Dottie

3/4 in. x 10 mm. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 100)

  • Fast #
  • Part #DTEKHW1034
  • Item #1240335
  • Manufacturer Part #TEKHW1034
3.5 out of 5 Customer Rating
Brand image
L.H. Dottie

3/4 in. x 10 mm. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 100)

  • Fast #
  • Part #DTEKHW1034
  • Item #1240335
  • Manufacturer Part #TEKHW1034
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • # 10 thread
  • 5/16" hex sixe
  • Zinc plated
  • Requires Certification

Documents


Specifications

Application:
Drills, Tap, Metal
Coating:
Zinc Plated
Head Diameter:
0.414
Length:
3/4
Material:
Carbon Steel
Package Quantity:
Pack of 100
Screw Head:
Hex Washer Head
Thread Size:
203-2/10
UPC:
781002175308