This product requires certification to purchase.

3/8 x 3 in. Zinc Plated Carbon Steel Wedge Anchor (Pack of 100)

L.H. Dottie

3/8 x 3 in. Zinc Plated Carbon Steel Wedge Anchor (Pack of 100)

  • Fast #
  • Part #DW38300
  • Item #1196226
  • Manufacturer Part #W38300
3.4 out of 5 Customer Rating
Brand image
L.H. Dottie

3/8 x 3 in. Zinc Plated Carbon Steel Wedge Anchor (Pack of 100)

  • Fast #
  • Part #DW38300
  • Item #1196226
  • Manufacturer Part #W38300
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Visalia, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Full threaded wedge anchor
  • Sixteen threads per inch
  • Zinc plated
  • Carbon steel body
  • Expansion clip
  • Pilot end to prevent first thread damage when installing
  • Requires Certification

Documents


Specifications

Application:
Cable Trays, Fire Protection, Seismic Loading, Structural Connections, Strut Channels
Coating:
Zinc Plated
Diameter:
3/8 in
Length:
3 in
Material:
Carbon Steel
Package Quantity:
Pack of 100
Product Type:
Wedge Anchor
Thread Length:
1.875
UPC:
781002593089