3-1/4 x 1/4 in. Wedge Anchor Zinc Plated Carbon Steel (Pack of 100)
3-1/4 x 1/4 in. Wedge Anchor Zinc Plated Carbon Steel (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full threaded wedge anchor
- Twenty threads per inch
- Zinc plated
Documents
Specifications
- Application:
- Cable Tray, Fire Sprinkler, Structural Connections, Strut
- Coating:
- Zinc Plated
- Diameter:
- 1/4 in
- Length:
- 3-1/4 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Wedge Anchor
- Thread Length:
- 2.25
- UPC:
- 781002593041