This product requires certification to purchase.

5/8 in. x 1-3/4 in. Zinc Plated Carbon Steel Flat Washer (Pack of 25)

L.H. Dottie

5/8 in. x 1-3/4 in. Zinc Plated Carbon Steel Flat Washer (Pack of 25)

  • Fast #
  • Part #DFW58
  • Item #1194792
  • Manufacturer Part #FW58
4 out of 5 Customer Rating
Brand image
L.H. Dottie

5/8 in. x 1-3/4 in. Zinc Plated Carbon Steel Flat Washer (Pack of 25)

  • Fast #
  • Part #DFW58
  • Item #1194792
  • Manufacturer Part #FW58
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 768
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Flat washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface
  • They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers
  • They are manufactured from steel and zinc-plated and are manufactured to ASME B18.21.1 standard
  • Requires Certification

Documents


Specifications

ASME:
ASME B18.21.1
Application:
General Purpose
Coating:
Zinc Plated
Diameter - Inside 1:
71/100
Diameter - Outside:
1-39/50 in
Material:
Carbon Steel
Package Quantity:
Pack of 25
Product Type:
Washer
Shape:
Flat
Thickness:
0.16 in
UPC:
781002311003