This product requires certification to purchase.

60 yd. x 2 in. Industrial Cloth Duct Tape in Silver

L.H. Dottie

60 yd. x 2 in. Industrial Cloth Duct Tape in Silver

  • Fast #
  • Part #DDT260
  • Item #1241288
  • Manufacturer Part #DT260
5 out of 5 Customer Rating
Brand image
L.H. Dottie

60 yd. x 2 in. Industrial Cloth Duct Tape in Silver

  • Fast #
  • Part #DDT260
  • Item #1241288
  • Manufacturer Part #DT260
5 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
60 yd
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Duct Tape
Temperature Range:
Up to 200 Deg F
Thickness:
9 mil
UPC:
781002281009
Width:
2 in