This product requires certification to purchase.

8 in. Cable Tie in Black (Pack of 100)

You last purchased this on
 
L.H. Dottie

8 in. Cable Tie in Black (Pack of 100)

  • Fast #
  • Part #DDT6B
  • Item #3953480
  • Manufacturer Part #DT6B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
L.H. Dottie

8 in. Cable Tie in Black (Pack of 100)

  • Fast #
  • Part #DDT6B
  • Item #3953480
  • Manufacturer Part #DT6B
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Pack: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
8 in
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Pack of 100
Tensile Strength:
50 lbs/inch