This product requires certification to purchase.

Installation Tool for Bottom Mount Screw in Red

L.H. Dottie

Installation Tool for Bottom Mount Screw in Red

Brand image
L.H. Dottie

Installation Tool for Bottom Mount Screw in Red

  • Fast #
  • Part #DUNIB
  • Item #1241222
  • Manufacturer Part #UNIB
5 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with steel or wood universal side and bottom rod hangers
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Drill Bit Type:
Driver
Length:
4-1/5 in
Magnetic:
No
Material:
Steel, Wood
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Shank Style:
Hex



Customers Also Bought
1–6 of 18 items
Part #U309710
Item #7313401
4.6 out of 5 Customer Rating
Requires Certification
Part #DDMAPL4176
Item #8457151
4.8 out of 5 Customer Rating
Requires Certification
Part #M48892718
Item #3802899
3.6 out of 5 Customer Rating
Requires Certification
Part #DDW5418B25
Item #760392
3.6 out of 5 Customer Rating
Requires Certification
Part #DDMAPL2930
Item #8457119
5 out of 5 Customer Rating
Requires Certification
Part #M48890012
Item #4437991
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing