Manual Multi-Bit 1 Piece Screwdriver
Manual Multi-Bit 1 Piece Screwdriver
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Drive Type:
- Multi-bit
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- UPC:
- 781002102809