This product requires certification to purchase.

4-5/8 x 1/2 in. Clay Crayon in Black

Markal®

4-5/8 x 1/2 in. Clay Crayon in Black

  • Fast #
  • Part #L80323
  • Item #1401682
  • Manufacturer Part #80323
4.9 out of 5 Customer Rating
Brand image
Markal®

4-5/8 x 1/2 in. Clay Crayon in Black

  • Fast #
  • Part #L80323
  • Item #1401682
  • Manufacturer Part #80323
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 29520
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Known in construction trades as "keel" or layout chalk
  • Clay-based formula provides longer marking mileage
  • Special harder formula allows for superior marking in hot climates
  • Marking range: -20°F to 150°F (-29°C to 66°C)
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5/8 in
Height
4-119/200 in
Length
4-5/8 in
Width
547/1000 in
Characteristics & Features
Color Finish Name
Black
Material
Clay
Tool Type
Marker
Electrical & Operational Information
Temperature Range
-20 to 150 Deg F (-29 to 66 Deg C)
Warranty & Product Information
Application
Concrete, Construction, Metal, Plastic, Rubber, Stone, Wood
Product Type
Crayon
UPC
048615803234