10 oz BLOCK-IT PASTE
Bloc-It® 10 oz BLOCK-IT PASTE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Absorbs heat effectively, protecting adjoining surfaces from heat damage
- Safe, non-toxic, no asbestos, harmless to skin, and odorless
- Easy application and cleanup; non-staining
- Made in the USA
Documents
Specifications
- Application:
- Surfaces
- CARB OTC LEED Compliant:
- No
- Collection:
- Bloc-It®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Depth:
- 9-1/4 in
- Height:
- 2 in
- Size:
- 10 oz
- UPC:
- 048615115115
- Width:
- 3 in