This product requires certification to purchase.

5-1/2 in. Ink Marker in Red

Markal®

Dura-Ink® 5-1/2 in. Ink Marker in Red

  • Fast #
  • Part #L96022
  • Item #480883
  • Manufacturer Part #96022
5 out of 5 Customer Rating
Brand image
Markal®

Dura-Ink® 5-1/2 in. Ink Marker in Red

  • Fast #
  • Part #L96022
  • Item #480883
  • Manufacturer Part #96022
5 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 72 Case: 72 Pallet: 36144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Industrial-strength ink is smear- and water-resistant for longer lasting marks
  • Extra-tough tip will not spread or mush
  • Durable plastic barrel reduces breakage on the jobsite or in-plant
  • Built-in clip-cap stores conveniently on back and prevents marker from rolling off work surfaces
  • Xylene-free ink eliminates health concerns
  • Mark Size: 1/16" (1.5mm)
  • Requires Certification

Specifications

Application:
Surfaces
Collection:
Dura-Ink®
Color Finish Name:
Red
Depth:
5/8 in
Diameter:
1/8 in
Height:
5/8 in
Length:
5-1/2 in
Material:
Ink
Product Type:
Marker
Temperature Range:
0 to 150 Deg F
Tool Type:
Marker
UPC:
048615960227
Width:
5-1/2 in