This product requires certification to purchase.

Ink Marker in Red

Markal®

Dura-Ink® Ink Marker in Red

  • Fast #
  • Part #L96916
  • Item #3158938
  • Manufacturer Part #96916
4.4 out of 5 Customer Rating
Brand image
Markal®

Dura-Ink® Ink Marker in Red

  • Fast #
  • Part #L96916
  • Item #3158938
  • Manufacturer Part #96916
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The versatile, broad chisel tip produces both extra-large or medium-sized marks
  • Industrial grade tip will not spread or mush
  • Jumbo ink supply for greater marking mileage
  • Xylene-free ink eliminates health concerns
  • Mark size: 3/8" or 5/8" (9.5 mm or 16 mm)
  • Requires Certification

Specifications

Application:
Surfaces
Collection:
Dura-Ink®
Color Finish Name:
Red
Depth:
6-1/4 in
Height:
1 in
Material:
Ink
Product Type:
Marker
Tool Type:
Marker
UPC:
048615969169
Width:
1 in