Metal Marker in Silver
Silver-Streak® Metal Marker in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Highly visible marks illuminate when cutting or welding
- Superior to soapstone in mark ability and durability; will not rub, burn or blow off surface
- Marks on oily, wet or rusty metals, and will not scratch or abrade surfaces
- Durable holders prevent stick breakage
- Durable, mechanical holder prevents stick breakage and features a convenient, built-in sharpener and pocket clip for easy storage.
Specifications
- Application:
- Surfaces
- Collection:
- Silver-Streak®
- Color Finish Name:
- Silver
- Depth:
- 3 in
- Height:
- 1/2 in
- Material:
- Wood
- Product Type:
- Marker
- Tool Type:
- Marker
- UPC:
- 048615960067
- Width:
- 9 in