8 oz Metal Grey Pipe Joint Compound
Pipetite® 8 oz Metal Grey Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressures: 2,600 PSI (177 BAR) for gas; 5,000 PSI (340 BAR) for liquid
- Sealing temperature: up to 400°F (204°C)
- No V.O.C.
- DO NOT USE ON OXYGEN SERVICE; USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
- Made in the USA
Specifications
- Application:
- Surfaces
- CARB OTC LEED Compliant:
- No
- Collection:
- Pipetite®
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pipe Compatibility:
- Metal
- Pressure - Maximum:
- 2600 psi, 5000 psi
- Size:
- 8 oz
- UL Listed:
- Yes
- UPC:
- 048615121109