1-1/4 oz Pipe Thread Compound STIK
Plasto-Joint Stik® 1-1/4 oz Pipe Thread Compound STIK
Package Quantity Info:
Each: 1 Inner Pack: 144 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressures: 300 PSI (20 BAR) for gas; 500 PSI (34 BAR) for liquid
- Sealing temperature: up to 250°F (121°C)
- DO NOT USE ON OXYGEN SERVICE; USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
- Made in U.S.A.
Specifications
- Application:
- Surfaces
- CARB OTC LEED Compliant:
- No
- Collection:
- Plasto-Joint Stik®
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi, 500 psi
- Size:
- 1-1/4 oz
- UL Listed:
- Yes
- UPC:
- 048615117751