Liquid Paint Marker in Orange
Pro-Line® WP Liquid Paint Marker in Orange
Product Details
Product Details
- Specially formulated paint resists running or spreading on wet or damp surfaces to leave permanent, highly-visible marks
- Xylene-free paint reduces user health risks for a safer marking tool
- Low in V.O.C. s and will not contribute to ground-level ozone
- Metal barrel and fiber tip provide durability for longer marking life
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Made in U.S.A.
- Order in Multiples of 12
Specifications
- Application:
- Surfaces
- Collection:
- Pro-Line® WP
- Color Finish Name:
- Orange
- Depth:
- 5-1/4
- Diameter:
- 1/8
- Height:
- 3/4
- Material:
- Paint
- Maximum Temperature:
- 150
- Product Type:
- Marker
- Temperature Range:
- -50 to 150 Deg F (-46 to 66 Deg C)
- Tool Type:
- Paint Marker
- UPC:
- 048615969367
- Width:
- 3/4