This product requires certification to purchase.

32 oz All Purpose White Pipe Joint Compound

LA-CO®

Slic-tite® 32 oz All Purpose White Pipe Joint Compound

  • Fast #
  • Part #L42049
  • Item #21561
  • Manufacturer Part #42049
3.6 out of 5 Customer Rating
Brand image
LA-CO®

Slic-tite® 32 oz All Purpose White Pipe Joint Compound

  • Fast #
  • Part #L42049
  • Item #21561
  • Manufacturer Part #42049
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 588
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contains PTFE for greater sealing power
  • Pressures: 3,000 PSI (204 BAR) for gas; 10,000 PSI (680 BAR) for liquid
  • Sealing temperature: -50°F to 500°F (-46°C to 260°C)
  • Can be used on a variety of metals and plastic, eliminating the need for any other thread sealant
  • Washes off hands and clothes easily; quick and easy cleanup
  • Safe, non-toxic, non-drying
  • DO NOT USE ON OXYGEN SERVICE; USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
10000 psi, 3000 psi
Size
32 oz
Characteristics & Features
Collection
Slic-tite®
Color
White
Electrical & Operational Information
Maximum Temperature
500
Temperature Range
-50 to 500 Deg F (-46 to 260 Deg C)
Warranty & Product Information
ANSI
ANSI 61-G
Application
Surfaces
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF
NSF 61-G
NSF Certified
Yes
Pipe Compatibility
All Purpose
UL Listed
Yes
UPC
048615420493