35-2/5 x 25-5/8 x 35-4/5 in. 17500 BTU 3.81 cu. ft. 5-Burner Dual Fuel Gas Freestanding Range in Ocean, Stainless Steel with Polished Brass
35-2/5 x 25-5/8 x 35-4/5 in. 17500 BTU 3.81 cu. ft. 5-Burner Dual Fuel Gas Freestanding Range in Ocean, Stainless Steel with Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed especially for the US market, the single oven "Albertine" range is the baby to the CornuFe family
- With one large multi-function convection oven, and seven unique cooking modes, the range has five powerful brass gas burners, or a five zone induction range top constructed of durable ceramic glass that easily wipes clean, and one large storage drawer
- The CornuFe 90 is available in our original collection of five CornuFe classic color finishes, two Suzanne kasler colors, or in one of the four new hues within the stunning CornuFe etoile color collection
- All colors are available in 3 trim package options, including stainless steel and polished brass, stainless steel and satin chrome and stainless steel and polished chrome
Specifications
- AMP:
- 16
- BTU:
- 17500
- Burner Type:
- Gas
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.81 cu ft
- Color Finish Category:
- Blues
- Color Finish Name:
- Ocean, Stainless Steel, Polished Brass
- Control Type:
- Knob
- Depth:
- 25-5/8 in
- Fuel Type:
- Natural Gas
- Height:
- 35-4/5 in
- MBH:
- 17.5
- Material:
- Brass, Glass
- Number of Burners:
- 5
- Number of Elements:
- 8
- Power Source:
- Dual Fuel
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- Volts:
- 240V
- Weight:
- 315 lb
- Width:
- 35-2/5 in