This product requires certification to purchase.

35-2/5 x 25-5/8 x 35-4/5 in. 17500 BTU 3.81 cu. ft. 5-Burner Dual Fuel Gas Freestanding Range in Ocean, Stainless Steel with Satin Chrome

La Cornue USA

35-2/5 x 25-5/8 x 35-4/5 in. 17500 BTU 3.81 cu. ft. 5-Burner Dual Fuel Gas Freestanding Range in Ocean, Stainless Steel with Satin Chrome

  • Fast #
  • Part #LC9ON
  • Item #10053692
  • Manufacturer Part #C9ON
5 out of 5 Customer Rating
Brand image
La Cornue USA

35-2/5 x 25-5/8 x 35-4/5 in. 17500 BTU 3.81 cu. ft. 5-Burner Dual Fuel Gas Freestanding Range in Ocean, Stainless Steel with Satin Chrome

  • Fast #
  • Part #LC9ON
  • Item #10053692
  • Manufacturer Part #C9ON
5 out of 5 Customer Rating

X Points

Color Finish Name: Ocean, Stainless Steel, Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed especially for the US market, the single oven "Albertine" range is the baby to the CornuFe family
  • With one large multi-function convection oven, and seven unique cooking modes, the range has five powerful brass gas burners, or a five zone induction range top constructed of durable ceramic glass that easily wipes clean, and one large storage drawer
  • The CornuFe 90 is available in our original collection of five CornuFe classic color finishes, two Suzanne kasler colors, or in one of the four new hues within the stunning CornuFe etoile color collection
  • All colors are available in 3 trim package options, including stainless steel and polished brass, stainless steel and satin chrome and stainless steel and polished chrome
  • Requires Certification

Specifications

AMP:
16
BTU:
17500
Burner Type:
Gas
CEC Compliant:
For Sale in CA
Capacity:
3.81 cu ft
Color Finish Category:
Blues
Color Finish Name:
Ocean, Stainless Steel, Satin Chrome
Control Type:
Knob
Depth:
25-5/8 in
Fuel Type:
Natural Gas
Height:
35-4/5 in
MBH:
17.5
Material:
Brass, Glass
Number of Burners:
5
Number of Elements:
8
Power Source:
Dual Fuel
Proposition 65:
WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
Volts:
240V
Weight:
315 lb
Width:
35-2/5 in