This product requires certification to purchase.

43 x 25-3/5 x 35-4/5 in. 17500 BTU 2.39 cu. ft. 5-Burner Dual Fuel Gas Freestanding Range in Morning Dew, Stainless Steel with Polished Brass

La Cornue USA

43 x 25-3/5 x 35-4/5 in. 17500 BTU 2.39 cu. ft. 5-Burner Dual Fuel Gas Freestanding Range in Morning Dew, Stainless Steel with Polished Brass

  • Fast #
  • Part #LC1PF
  • Item #10053672
  • Manufacturer Part #C1PF
3.9 out of 5 Customer Rating
Brand image
La Cornue USA

43 x 25-3/5 x 35-4/5 in. 17500 BTU 2.39 cu. ft. 5-Burner Dual Fuel Gas Freestanding Range in Morning Dew, Stainless Steel with Polished Brass

  • Fast #
  • Part #LC1PF
  • Item #10053672
  • Manufacturer Part #C1PF
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Morning Dew, Stainless Steel, Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The original CornuFe range, this 43" range is your first La Cornue love
  • The CornuFe 110 features two electric convection ovens, one of which is a seven mode multifunction oven, five powerful gas burners, or a five zone induction range top constructed of durable ceramic glass that easily wipes clean and one large storage drawer
  • The CornuFe 110 is available in our original collection of five CornuFe classic color finishes, two Suzanne kasler colors, or in one of the four new hues within the stunning CornuFe etoile color collection
  • All colors are available in 3 trim package options, including stainless steel and polished brass, stainless steel and satin chrome and stainless steel and polished chrome
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
21
BTU:
17500
Burner Type:
Gas
CEC Compliant:
For Sale in CA
Capacity:
2.39 cu ft
Color Finish Category:
Greys
Color Finish Name:
Morning Dew, Stainless Steel, Polished Brass
Control Type:
Knob
Depth:
25-3/5 in
Fuel Type:
Natural Gas
Height:
35-4/5 in
MBH:
17.5
Material:
Brass
Number of Burners:
5
Power Source:
Dual Fuel
Proposition 65:
WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
Volts:
240V
Weight:
350 lb
Width:
43 in