43 x 25-3/5 x 35-4/5 in. 17500 BTU 2.39 cu. ft. 5-Burner Dual Fuel Gas Freestanding Range in Winter Sky, Stainless Steel with Polished Brass
43 x 25-3/5 x 35-4/5 in. 17500 BTU 2.39 cu. ft. 5-Burner Dual Fuel Gas Freestanding Range in Winter Sky, Stainless Steel with Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OR
Product Details
Product Details
- The original CornuFe range, this 43" range is your first La Cornue love
- The CornuFe 110 features two electric convection ovens, one of which is a seven mode multifunction oven, five powerful gas burners, or a five zone induction range top constructed of durable ceramic glass that easily wipes clean and one large storage drawer
- The CornuFe 110 is available in our original collection of five CornuFe classic color finishes, two Suzanne kasler colors, or in one of the four new hues within the stunning CornuFe etoile color collection
- All colors are available in 3 trim package options, including stainless steel and polished brass, stainless steel and satin chrome and stainless steel and polished chrome
Specifications
- ADA Compliant:
- No
- AMP:
- 21
- BTU:
- 17500
- Burner Type:
- Gas
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.39 cu ft
- Color Finish Category:
- Blues
- Color Finish Name:
- Winter Sky, Stainless Steel, Polished Brass
- Control Type:
- Knob
- Depth:
- 25-3/5 in
- Fuel Type:
- Natural Gas
- Height:
- 35-4/5 in
- MBH:
- 17.5
- Material:
- Brass
- Number of Burners:
- 5
- Power Source:
- Dual Fuel
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- Volts:
- 240V
- Weight:
- 350 lb
- Width:
- 43 in