35-43/100 in. 5-Burner Electric Freestanding Range in Pure White, Stainless Steel with Satin Chrome
Albertine 35-43/100 in. 5-Burner Electric Freestanding Range in Pure White, Stainless Steel with Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed especially for the US market, the single oven "Albertine" range is the baby to the CornuFe family
- With one large multi-function convection oven, and seven unique cooking modes, the range has five powerful brass gas burners, or a five zone induction rangetop constructed of durable ceramic glass that easily wipes clean, and one large storage drawer
- The CornuFe 90 is available in our original collection of five CornuFe classic color finishes, two Suzanne Kasler colors, or in one of the four new hues within the stunning CornuFe Etoile color collection
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Burner Type:
- Smoothtop
- Capacity:
- 3.81 cu ft
- Collection:
- Albertine
- Color Finish Category:
- Whites
- Color Finish Name:
- Pure White, Stainless Steel, Satin Chrome
- Control Type:
- Knobs
- Depth:
- 28-7/10 in
- Height:
- 37-2/25 in
- Interior Light:
- Yes
- Material:
- Steel, Ceramic Glass
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- Volts:
- 240V
- Watts:
- 3.7 kW
- Weight:
- 315 lb
- Width:
- 35-43/100 in