This product requires certification to purchase.

Dual Fuel Freestanding Range in Graphite/Polished Chrome/Stainless Steel

La Cornue USA

CORNUFE Dual Fuel Freestanding Range in Graphite/Polished Chrome/Stainless Steel

  • Fast #
  • Part #LC1GP
  • Item #10053658
  • Manufacturer Part #C1GP
4.3 out of 5 Customer Rating
Brand image
La Cornue USA

CORNUFE Dual Fuel Freestanding Range in Graphite/Polished Chrome/Stainless Steel

  • Fast #
  • Part #LC1GP
  • Item #10053658
  • Manufacturer Part #C1GP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Marvellously combining the La Cornue® tradition with technological innovation, the CornuFe 110 range cooker is, above all, the result of a passion - the passion of culinary art
  • With its elegance, its signature design and its excellent cooking performance, it is in-line with the codes of the Maison La Cornue® recognized and appreciated around the world
  • The CornuFe range cooker also knows how to live with its times and offers the latest innovations in cooking and form - it is designed for easy maintenance, its central burner has 4 kW of power, it offers two independent ovens and its hob induction provides a variety of options
  • More than just a range cooker, the CornuFe is the symbol of convivial, joyful cuisine that is full of flavor
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
21
BTU:
17500
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
4.59 cu ft
Collection:
CORNUFE
Color Finish Category:
Chromes
Color Finish Name:
Graphite, Polished Chrome, Stainless Steel
Control Type:
Knob
Depth:
25-3/5 in
Fuel Type:
Natural Gas
Height:
35-4/5 in
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Halogen
Number of Burners:
5
Number of Lights:
3
Proposition 65:
WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
Self Clean:
No
Volts:
240V
Width:
43 in