44 in. Wall Mount Range Hood in Polished Brass & Provence Blue
Euclid Series 44 in. Wall Mount Range Hood in Polished Brass & Provence Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large three speed blower operates at lower RPM reducing the sound level
- Bright LED lighting offers natural looking, 3000 K color spectrum
- Electronic touch controls for 3 speed blower and LED lights
- Dishwasher-safe, commercial style baffle filters for effectively removing airborne contaminants
- Detergent inlet holes and grease exit holes in baffle filters for superior dishwasher cleaning
- Mounting bars at top and bottom allow for attaching to stud supports
- Open top and back design for centered duct location or offset top duct and/or rear offset discharge
- LED light bulbs draw only 6 W each and energy efficient motors draw only 2.5 A
Documents
Specifications
- AMP:
- 5.4
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Euclid Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass, Provence Blue
- Control Type:
- Touchpad
- Depth:
- 24 in
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Number of Lights:
- 2
- Sones:
- 7
- UPC:
- 767459014742
- Vent Ducted or Ductless:
- Ducted
- Weight:
- 124 lb
- Width:
- 44 in