This product requires certification to purchase.

LA JOLLA BLVD. KITCHEN FAUCET

This product has been replaced by

Symmons Industries LA JOLLA BLVD. KITCHEN FAUCET
Symmons Industries LA JOLLA BLVD. KITCHEN FAUCET
Manufacturer Part #SPP-4310-PD-STS-1.5

LA JOLLA BLVD. KITCHEN FAUCET

  • Fast #
  • Part #SYMSPP-4310-PD-STS
  • Item #7294463
  • Manufacturer Part #SPP-4310-PD-STS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Symmons Industries LA JOLLA BLVD. KITCHEN FAUCET
Symmons Industries LA JOLLA BLVD. KITCHEN FAUCET
Manufacturer Part #SPP-4310-PD-STS-1.5

LA JOLLA BLVD. KITCHEN FAUCET

  • Fast #
  • Part #SYMSPP-4310-PD-STS
  • Item #7294463
  • Manufacturer Part #SPP-4310-PD-STS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • La Jolla Ave single handle kitchen faucet
  • Single hole mount
  • Ceramic cartridge
  • Braided hose connections
  • Two function pull-down spout
  • GPM 2.2 (8.3 L/min)
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial
Bathroom Faucet Type:
Widespread
CEC Compliant:
Not for Sale in CA
Faucet Height:
9-7/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256976076