This product requires certification to purchase.

29 gal. Residential Indirect Water Heater

Laars

29 gal. Residential Indirect Water Heater

  • Fast #
  • Part #LLSSS30L
  • Item #7767247
  • Manufacturer Part #LS-SS-30-L
4.7 out of 5 Customer Rating
Brand image
Laars

29 gal. Residential Indirect Water Heater

  • Fast #
  • Part #LLSSS30L
  • Item #7767247
  • Manufacturer Part #LS-SS-30-L
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel tank and heat exchanger
  • Titanium ferritic 444 stainless steel alloy
  • Sediment reducing inlet tube
  • Immersed adjustable aquastat
  • 2 in non-CFC foam insulation
  • T&P relief valve included
  • AHRI Certified
  • Requires Certification

Specifications

CSA Certified:
Yes
Capacity:
29 gal
Diameter:
24 in
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
409
Material:
Stainless Steel
Pressure - Maximum:
150 psi
UL Listed:
No
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Indirect Fired
Weight:
75 lb