1750 MBH Commercial Natural Gas Water Heater
Brute® Deluxe 1750 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
Specifications
- ANSI:
- ANSI Z21.13
- ASME:
- ASME HLW
- Application:
- Commercial
- BTU:
- 1750000
- CSA Certified:
- CSA 4.9
- Collection:
- Brute® Deluxe
- Depth:
- 29-2/5
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Gas Connection Size:
- 2
- Height:
- 45
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Recovery 100°F Rise GPH:
- 1786
- Thermal Efficiency:
- 85
- Volts:
- 120V
- Water Connection Size:
- 2-1/2
- Water Heater Type:
- Volume
- Weight:
- 860