Commercial Water/Steam Boiler 400 MBH Natural Gas
Commercial Water/Steam Boiler 400 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial
- BTU:
- 400000
- Boiler Type:
- Water/Steam Boiler
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 73
- Input (MBH):
- 400 MBH
- Length:
- 43-3/5
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No