Flange Gasket in Black
Flange Gasket in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Buna-N black rubber
- Durometer of 80
- Meets ASTM D-2000-86e
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- CB, HWG, Mighty Therm, Pennant, Mighty Therm 2, Mighty Max
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Type:
- Gasket
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Type:
- LS0063700
- Weight:
- 1 lb