199 MBH 182000 BTU/h 95.30% AFUE Combi Boiler Direct Vent
FT Series 199 MBH 182000 BTU/h 95.30% AFUE Combi Boiler Direct Vent
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ASME “H” stamp
- Low water cutoff
- ASME 30 psi (207 kPa) working pressure
- Boiler pump wired and mounted inside jacket
- Adjustable leveling feet
- Three service panels
- Gas leak detection
- Automatic air vent
- Pressure gauge
- Boiler water pressure switch
-
Green
Specifications
- AFUE:
- 95.30 %
- AMP:
- 4
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 199000
- BTU Heat Rating:
- 182000 Btu/h
- Boiler Type:
- Combi Boiler
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.5 gal
- Collection:
- FT Series
- Condensing:
- Yes
- Depth:
- 17-7/8 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Height:
- 38-1/4 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 199 MBH
- Installation Type:
- Floor Mount
- Material:
- Stainless Steel
- Media:
- Hot Water
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 19-5/8 in