199 MBH Gas Boiler 199000 BTU Stainless Steel 0.95 AFUE Single Phase 120V
FT Series 199 MBH Gas Boiler 199000 BTU Stainless Steel 0.95 AFUE Single Phase 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modulates with up to 10:1 turndown to reduce energy use
- Durable, stainless steel fire tube heat exchanger for long life and superior heating performance
- Environmentally friendly, ultra high 95% AFUE efficiency
- Long life, high performance blower offers reliable, quiet operation
- ASME "H" stamp
- Stainless steel heat exchanger with finned aluminum core fire tubes
- ASME 30 psi (207kPa) working pressure
- 95% AFUE
- Boiler pump wired and mounted
- Pressure gauge
-
Green
Specifications
- AFUE:
- 95.00 %
- AMP:
- 4
- ASME:
- ASME H
- Application:
- Hydronic, Residential
- BTU:
- 199000
- BTU Heat Rating:
- 181000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- FT Series
- Condensing:
- Yes
- Depth:
- 16-7/8 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 32 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 199 MBH
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Return Pipe Connection:
- 3/4 in
- Supply Pipe Connection Size:
- 3/4 in
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 19-3/4 in