Igniter Control Pennant 200-400
Igniter Control Pennant 200-400
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Microprocessor-based control
- Controls ignition
- Proves burner flame
- Controls main gas
- Control combustion fan
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Mighty Stack, Pennant, Mighty Therm 2
- CSA Certified:
- Yes
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Volts:
- 24V