50 gal. Indirect-Fired Water Heater
Laars-Stor® SS 50 gal. Indirect-Fired Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel tank and heat exchanger
- Titanium ferritic 444 stainless steel alloy
- Sediment reducing inlet tube
- Immersed adjustable aquastat
- 2 in non-CFC foam insulation
- T&P relief valve included
- AHRI Certified
Specifications
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Collection:
- Laars-Stor® SS
- Diameter:
- 24 in
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 269
- Height:
- 48 in
- Ignition System:
- Indirect Fired
- Material:
- Stainless Steel
- Material Type:
- 444
- UL Listed:
- No
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 103 lb