Commercial and Residential Water/Steam Boiler 140 MBH Natural Gas and Propane
Mascot® FT Commercial and Residential Water/Steam Boiler 140 MBH Natural Gas and Propane
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- High condensing efficiency
- Low pressure drop stainless steel fire tube heat exchanger
- Low NOx
- Vent and air pipes up to 100 equivalent feet, each
- Combination boiler & water heater
- Wall-hung design
- Modulates down to 20%
- ASME construction
- Boiler pump mounted & wired inside jacket
-
Green
Specifications
- AFUE:
- 95.00 %
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 140000
- Boiler Type:
- Water/Steam Boiler
- CSA Certified:
- Yes
- Collection:
- Mascot® FT
- Condensing:
- Yes
- Depth:
- 15-1/2 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 3.2 gpm
- Fuel Type:
- Natural Gas, Propane
- Height:
- 29 in
- Ignition System:
- Hot Surface Ignition
- Input (MBH):
- 140 MBH
- Installation Type:
- Wall Mount
- Length:
- 17-1/4 in
- MBH:
- 140
- Material:
- Aluminum, Plastic, Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 30 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 17-1/4 in