This product requires certification to purchase.

Residential Hydronic Wall Mounted Combination Boiler

Laars

Mascot® FT Residential Hydronic Wall Mounted Combination Boiler

  • Fast #
  • Part #LMFTCW199NA2XN
  • Item #9304426
  • Manufacturer Part #MFTCW199NA2XN
4.5 out of 5 Customer Rating
Brand image
Laars

Mascot® FT Residential Hydronic Wall Mounted Combination Boiler

  • Fast #
  • Part #LMFTCW199NA2XN
  • Item #9304426
  • Manufacturer Part #MFTCW199NA2XN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • High condensing efficiency
  • Low pressure drop stainless steel fire tube heat exchanger
  • Low NOx
  • Vent and air pipes up to 100 equivalent feet, each
  • Combination boiler & water heater
  • Wall-hung design
  • Modulates down to 10%
  • ASME construction
  • Boiler pump mounted & wired inside jacket
  • Requires Certification
  • Green


Specifications

AFUE:
95 %
ANSI:
ANSI Z21.13
ASME:
ASME H
Application:
Residential
BTU:
199000
Boiler Type:
Combi Boiler
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Mascot® FT
Condensing:
Yes
Depth:
16-3/10 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Flow Rate:
4.8 gpm
Fuel Type:
Natural Gas, Propane
Height:
32 in
Ignition System:
Hot Surface Ignition
Input (MBH):
199 MBH
Installation Type:
Wall Mount
Length:
19-3/5 in
MBH:
199
Material:
Aluminum, Stainless Steel
Media:
Hot Water
NSF Certified:
No
Phase:
Single Phase
Pressure - Maximum:
30 psi
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1 in
Type:
LMFTCW199NA2XN
UL Listed:
No
Volts:
120V
Width:
19-3/5 in