1250 MBH Gas Boiler Single Phase 120V
Mighty Therm® 2 1250 MBH Gas Boiler Single Phase 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ASME 160 psi working pressure heat exchanger
- ASME "H" stamp
- Meets NSF/ANSI-372 low lead content certification (MT2V)
- Two-stage firing
- Flanged water connections
- Glass-lined headers
- External header gaskets
- 75 psi (517 kPa) ASME rated pressure relief valve (MT2H)
- 125 psi (861 kPa) ASME rated pressure relief valve (MT2V)
- Flow switch
Specifications
- AMP:
- 20
- ANSI:
- ANSI 372
- ASME:
- ASME H, ASME HLW
- Application:
- Commercial
- BTU Heat Rating:
- 1250000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Mighty Therm® 2
- Depth:
- 29-2/5 in
- Fuel Type:
- Natural Gas
- Height:
- 43-1/2 in
- Ignition System:
- Hot Surface Ignition
- Input (MBH):
- 1250 MBH
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Vent Type:
- Built-in
- Volts:
- 120V
- Width:
- 68-1/4 in