This product requires certification to purchase.

45 gal 300 MBH Commercial Gas Water Heater

Laars

Mighty Therm® 2 45 gal 300 MBH Commercial Gas Water Heater

  • Fast #
  • Part #LMT2V0300NACC3PLN
  • Item #9317943
  • Manufacturer Part #MT2V0300NACC3PLN
3.3 out of 5 Customer Rating
Brand image
Laars

Mighty Therm® 2 45 gal 300 MBH Commercial Gas Water Heater

  • Fast #
  • Part #LMT2V0300NACC3PLN
  • Item #9317943
  • Manufacturer Part #MT2V0300NACC3PLN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Certified for indoor or outdoor use
  • Low NOX emissions
  • ASME 160 psi working pressure heat exchanger
  • ASME "H" stamp
  • Meets NSF/ANSI-372 low lead content certification (MT2V)
  • Flanged water connections
  • Glass-lined headers
  • External header gaskets
  • Temperature pressure gauge
  • 75 psi (517 kPa) ASME rated pressure relief valve (MT2H)
  • Requires Certification
Dimensions & Measurements
Capacity
45 gal
Depth
23-4/5 in
Width
26-1/2 in
Characteristics & Features
Boiler Type
Gas Boiler
Collection
Mighty Therm® 2
Media
Hot Water
Electrical & Operational Information
AMP
15
BTU
300000
BTU Heat Rating
255000 Btu/h
Emission
Low NOx
Fuel Type
Natural Gas
Ignition System
Hot Surface Ignition
Input (MBH)
300 MBH
Phase
Single Phase
Power Source
Gas
Volts
120V
Warranty & Product Information
ANSI
ANSI 372
Application
Commercial
ASME
ASME H, ASME HLW
CEC Compliant
For Sale in CA
NSF
NSF 372
NSF Certified
Yes