This product requires certification to purchase.

500 MBH 425000 BTU/h Water Boiler

Laars

Mighty Therm® 2 500 MBH 425000 BTU/h Water Boiler

  • Fast #
  • Part #LMT2V0500NACK15XH
  • Item #9293599
  • Manufacturer Part #MT2V0500NACK15XH
4.3 out of 5 Customer Rating
Brand image
Laars

Mighty Therm® 2 500 MBH 425000 BTU/h Water Boiler

  • Fast #
  • Part #LMT2V0500NACK15XH
  • Item #9293599
  • Manufacturer Part #MT2V0500NACK15XH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • ASME “H” stamp
  • ASME 160 psi working pressure heat exchanger
  • Burner site glass
  • 24V control system
  • Intake air filter
  • Hot surface ignition
  • On/Off toggle switch
  • Manual “A” gas valve
  • Air pressure switch
  • Requires Certification
Dimensions & Measurements
Depth
29-2/5 in
Height
43-1/2 in
Width
33-3/4 in
Included Components
Conversion Kit Included
Yes
Characteristics & Features
Collection
Mighty Therm® 2
Material
Cupro-Nickel, Stainless Steel
Media
Hot Water
Electrical & Operational Information
AMP
15
BTU
500000
BTU Heat Rating
425000 Btu/h
Fuel Type
Natural Gas, Propane
Ignition System
Hot Surface Ignition
Input (MBH)
500 MBH
Phase
Single Phase
Volts
120V
Warranty & Product Information
ANSI
ANSI 372
Application
Commercial
ASME
ASME H, ASME HLW
CEC Compliant
For Sale in CA
NSF
NSF 372
NSF Certified
Yes