500 MBH High Efficiency Boiler 500000 BTU Water Single Phase 120V
Mighty Therm® 2 500 MBH High Efficiency Boiler 500000 BTU Water Single Phase 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flow switch
- Burner site glass
- Multiple operating gas valve/pressure regulators
- Temperature pressure gauge
- Multiple, removable burner trays
- Stainless steel burners
- Air pressure switch
- 24V control system
- Hot surface ignition
Specifications
- AMP:
- 15
- ANSI:
- ANSI 372
- ASME:
- ASME H, ASME HLW
- Application:
- Commercial
- BTU:
- 500000
- BTU Heat Rating:
- 425000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Mighty Therm® 2
- Depth:
- 29-2/5 in
- Flow Rate:
- 43 gpm
- Fuel Type:
- Natural Gas
- Height:
- 43-1/2 in
- Ignition System:
- Spark Pilot Ignition
- Input (MBH):
- 500 MBH
- Installation Type:
- Wall Hung
- Media:
- Hot Water
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Supply Pipe Connection Size:
- 2 in
- Volts:
- 120V
- Width:
- 33-3/4 in