This product requires certification to purchase.

750 MBH High Efficiency Boiler 750000 BTU Water Single Phase 120V

Laars

Mighty Therm® 2 750 MBH High Efficiency Boiler 750000 BTU Water Single Phase 120V

  • Fast #
  • Part #LMT2H0750NACK1CJN
  • Item #9980829
  • Manufacturer Part #MT2H0750NACK1CJN
3.2 out of 5 Customer Rating
Brand image
Laars

Mighty Therm® 2 750 MBH High Efficiency Boiler 750000 BTU Water Single Phase 120V

  • Fast #
  • Part #LMT2H0750NACK1CJN
  • Item #9980829
  • Manufacturer Part #MT2H0750NACK1CJN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow switch
  • Burner site glass
  • Multiple operating gas valve/pressure regulators
  • Temperature pressure gauge
  • Multiple, removable burner trays
  • Stainless steel burners
  • Air pressure switch
  • 24V control system
  • Hot surface ignition
  • Requires Certification

Specifications

AMP:
15
ANSI:
ANSI 372
ASME:
ASME H, ASME HLW
Application:
Commercial
BTU:
750000
BTU Heat Rating:
638000 Btu/h
Boiler Type:
High Efficiency Boiler
CEC Compliant:
For Sale in CA
Collection:
Mighty Therm® 2
Depth:
29-2/5 in
Flow Rate:
64 gpm
Fuel Type:
Natural Gas
Height:
43-1/2 in
Ignition System:
Spark Pilot Ignition
Input (MBH):
750 MBH
Installation Type:
Wall Hung
Media:
Hot Water
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric, Gas
Supply Pipe Connection Size:
2 in
Volts:
120V
Width:
45-3/4 in