This product requires certification to purchase.

Gas Boiler 750 MBH 750000 BTU Gas and Water Single Phase 120V

Laars

Mighty Therm® 2 Gas Boiler 750 MBH 750000 BTU Gas and Water Single Phase 120V

  • Fast #
  • Part #LMT2H0750NACK1BJN
  • Item #9759774
  • Manufacturer Part #MT2H0750NACK1BJN
3.5 out of 5 Customer Rating
Brand image
Laars

Mighty Therm® 2 Gas Boiler 750 MBH 750000 BTU Gas and Water Single Phase 120V

  • Fast #
  • Part #LMT2H0750NACK1BJN
  • Item #9759774
  • Manufacturer Part #MT2H0750NACK1BJN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ASME 160 psi working pressure heat exchanger
  • ASME "H" stamp
  • Meets NSF/ANSI-372 low lead content certification (MT2V)
  • Two-stage firing
  • Flanged water connections
  • Glass-lined headers
  • External header gaskets
  • 75 psi (517 kPa) ASME rated pressure relief valve (MT2H)
  • 125 psi (861 kPa) ASME rated pressure relief valve (MT2V)
  • Flow switch
  • Requires Certification

Specifications

AMP:
2.8, 15
ASME:
ASME H, ASME HLW
Application:
Commercial, Hydronic
BTU:
750000
BTU Heat Rating:
638000 Btu/h
Boiler Type:
Gas Boiler
CEC Compliant:
For Sale in CA
Collection:
Mighty Therm® 2
Depth:
29-2/5 in
Fuel Type:
Natural Gas
Height:
43-1/2 in
Ignition System:
Hot Surface Ignition
Input (MBH):
750 MBH
Media:
Hot Water
Phase:
Single Phase
Power Source:
Electric
Volts:
120V
Width:
58-1/4 in