Commercial Water/Steam Boiler 1000 MBH Natural Gas
Mighty Therm® Commercial Water/Steam Boiler 1000 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- BTU:
- 1000000
- CEC Compliant:
- For Sale in CA
- Collection:
- Mighty Therm®
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 43-1/2 in
- Ignition System:
- Hot Surface Ignition
- Input (MBH):
- 1000 MBH
- Length:
- 67-3/4 in
- Media:
- Water/Steam
- Phase:
- Single Phase
- Return Pipe Connection:
- 2-1/2 in
- Supply Pipe Connection Size:
- 2-1/2 in
- Type:
- LMT2H1000NACK1BJX