This product requires certification to purchase.

Commercial Water/Steam Boiler 500 MBH Natural Gas

Laars

Mighty Therm® Commercial Water/Steam Boiler 500 MBH Natural Gas

  • Fast #
  • Part #LMT2H0500NACK1CXN
  • Item #4670481
  • Manufacturer Part #MT2H0500NACK1CXN
3.7 out of 5 Customer Rating
Brand image
Laars

Mighty Therm® Commercial Water/Steam Boiler 500 MBH Natural Gas

  • Fast #
  • Part #LMT2H0500NACK1CXN
  • Item #4670481
  • Manufacturer Part #MT2H0500NACK1CXN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
BTU:
500000
Brand Model Compatibility:
Laars MT2 HYD 500 NAT STD
CEC Compliant:
For Sale in CA
Collection:
Mighty Therm®
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
43-1/2 in
Ignition System:
Hot Surface Ignition
Input (MBH):
500 MBH
Length:
43-3/4 in
Media:
Hot Water/Steam
Phase:
Single Phase
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Return Pipe Connection:
2 in
Supply Pipe Connection Size:
2 in