1,000,000 BTU Water Heater with Pump
Mighty Therm2® 1,000,000 BTU Water Heater with Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- BTU:
- 1000000
- BTU Heat Rating:
- 1000000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Mighty Therm2®
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fuel Type:
- Natural Gas
- Height:
- 28-4/5 in
- MBH:
- 999
- Material:
- Cast Iron
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Supply Pipe Connection Size:
- 1 in
- Volts:
- 240V