This product requires certification to purchase.

500000 BTU Copper Nickel Water Heater with Pump

Laars

Mighty Therm2® 500000 BTU Copper Nickel Water Heater with Pump

  • Fast #
  • Part #LMT2V0500NACK1PXN
  • Item #4382945
  • Manufacturer Part #MT2V0500NACK1PXN
5 out of 5 Customer Rating
Brand image
Laars

Mighty Therm2® 500000 BTU Copper Nickel Water Heater with Pump

  • Fast #
  • Part #LMT2V0500NACK1PXN
  • Item #4382945
  • Manufacturer Part #MT2V0500NACK1PXN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features extremely durable construction
  • Extremely flexible venting
  • Features burner site glass
  • Works at an altitude range of 0-10,000'
  • Requires Certification

Specifications

AMP:
15
BTU:
500000
CEC Compliant:
For Sale in CA
Collection:
Mighty Therm2®
End Connection 1:
NPT
End Connections:
NPT
Fuel Type:
Natural Gas
Height:
43-1/2
MBH:
500
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Volts:
120V